DESCRIPTION

  • Easy and fast to install
  • Factory assembled sleeves

Viega ViegaPEX™ Bronze PEX Pressure Coupling

V93091

Fitting Sizes:

2 in x 1-1/2 in

SPECIFICATIONS

ASTM Specifications
ASTM F-877
Application
Commercial
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.5
Collection
ViegaPEX™
End Connection 1
Press
End Connection 2
Press
End Connections
Press
FM Approved
No
Fire Suppression System Rated
Yes
Fitting Size 1
2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
2 in x 1-1/2 in
Fitting Type
Reducing
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
2-3/5 in
Material
Bronze
Maximum Pressure
160 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Origin
Global
UL Listed
Yes

Starting at
$108.72
EACH
  • QUANTITY