DESCRIPTION

  • Easy and fast to install
  • Factory assembled sleeve

Viega ViegaPEX™ Bronze Pressure Tube Adapter

V9200

Fitting Sizes:

SPECIFICATIONS

ASTM Specifications
ASTM F-877
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.5
Collection
ViegaPEX™
End Connection 1
Press
End Connection 2
Female Copper
End Connections
Press x Female Copper
FM Approved
No
Fire Suppression System Rated
Yes
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
Straight
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
2-7/25 in
Material
Bronze
Maximum Pressure
160 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Origin
Global
UL Listed
Yes

Starting at
$27.94
EACH
  • QUANTITY