DESCRIPTION

Viega North America ViegaPEX™ Bronze Pressure Tube PEX Adapter

V92021

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM F877
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.5
Collection
ViegaPEX™
End Connection 1
Press
End Connection 2
Copper
End Connections
Press x Copper
FM Approved
No
Fire Suppression System Rated
Yes
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
1-6/25 in
Material
Bronze
Maximum Pressure
160 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61G
Origin
Global
Size
1/2 in x 1/2 in
Type
Straight
UL Listed
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday