DESCRIPTION

Viega North America Bronze Stiffener Insert

V16423

MORE SIZES AVAILABLE

SPECIFICATIONS

Application
Commercial, Residential
Brand Model Compatibility
Viega® 2947
CARB OTC LEED Compliant
No
Clean Bagged
Yes
FM Approved
No
Fitting Size 1
3/4 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
1-3/50 in
Material
Bronze
NSF Certified
No
Origin
Global
Size
3/4 in
UL Listed
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday