DESCRIPTION

Viega North America ProPress® Bundle Zip Tie

V43714

Length:

SPECIFICATIONS

Application
Residential
Collection
ProPress®
Color Finish
White
FM Approved
No
IAPMO Listed
No
Length
14 in
Material
Plastic
NSF Certified
No
Origin
Domestic
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY