DESCRIPTION

  • Easy and fast to install
  • Excellent chlorine resistance
  • Reduced flow noise

Viega Compression PEX Coupling

V19013

Fitting Sizes:

5/16 in

SPECIFICATIONS

Application
Commercial, Residential
CARB OTC LEED Compliant
No
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression x Compression
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
5/16 in
Fitting Size 2
5/16 in
Fitting Sizes
5/16 in
Fitting Type
Straight
GSA Approved
No
IAPMO Listed
No
Length
1-83/100 in
Material
Brass
Maximum Pressure
160 psi
Maximum Temperature
180
NSF Certified
No
Origin
Global
UL Listed
No

Starting at
$15.24
EACH
  • QUANTITY