DESCRIPTION

  • Easy and fast to install
  • Factory assembled sleeve

Viega Copper Press PEX Tubing Elbow

V92221

Fitting Sizes:

1/2 in

SPECIFICATIONS

ASTM Specifications
ASTM F-877
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.5
End Connection 1
Press
End Connection 2
FTG
End Connections
Press x FTG
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
90°
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
9 in
Material
Brazed Copper
Maximum Pressure
160 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Origin
Domestic
UL Listed
No

Starting at
$11.26
EACH
  • QUANTITY