Viega North America Coupling with Street and FKM Sealing Elements V85307

DESCRIPTION

  • Fast and easy to use
  • Helps installers easily identify unpressed connections during pressure testing
  • Makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • No flame, solder, flux, or heavy equipment needed

Viega North America Coupling with Street and FKM Sealing Elements

V85307

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Press
End Connection 2
Press
Fitting Size 1
4 in
Fitting Size 2
4 in
Material
Stainless Steel
Material Type
304L
Size
4 in x 4 in
Type
Straight