DESCRIPTION

  • Connects distribution lines to ManaBloc® and MiniBloc™
  • Easy and fast to install
  • Excellent chlorine resistance
  • Resistant to corrosion

Viega North America Crimp Polyalloy Port Adapter

V50023

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM F2159, ASTM F877
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.5
Color Finish
Black
End Connection 1
Crimp
End Connection 2
Port
End Connections
Crimp x Port
FM Approved
No
Fitting Size 1
3/8 in
Fitting Size 2
1/2 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
1-29/50 in
Material
Plastic
Material Type
Acudel Polymer, PolyAlloy
Maximum Pressure
160 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61G
Origin
Domestic
Size
3/8 in x 1/2 in
Type
Reducing
UL Listed
No