DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only
  • Zero Lead

Viega North America Crimp x Copper Fitting PEX Elbow

V44302

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM F-876
End Connection 1
Crimp
End Connection 2
Copper
Fitting Size 1
3/8 in
Fitting Size 2
1/2 in
Material
Copper
Maximum Pressure
160 psi
Maximum Temperature
180
Size
3/8 in x 1/2 in
UL Listed
Yes