DESCRIPTION

  • For use with digital thermostat Viega® 18050 to provide floor sensing
  • Resistance: 10kOhm

Viega North America Digital Thermostat Optional Floor Sensor

V18051

Brand Model Compatibility:

SPECIFICATIONS

Application
Residential
Brand Model Compatibility
Viega® Digital Thermostat 2874.5US
Color Finish
White
FM Approved
No
IAPMO Listed
No
Maximum Temperature
104
NSF Certified
No
Origin
Global
Power Source
Hardwired
UL Listed
No

Starting at
$15.2
EACH
  • QUANTITY