DESCRIPTION

  • Adjustable setback
  • Controls up to 4 powerheads
  • For sensing floor and/or room temperature
  • High or low limit floor protection

Viega Digital Thermostat

V18050

Programmability:

Non-programmable

SPECIFICATIONS

Application
Residential
Auto Switching Heat Cool
No
Color Finish
White
Configuration
Horizontal
Depth
1-11/50 in
FM Approved
No
Height
3-3/20 in
IAPMO Listed
No
Maximum Temperature
122
NSF Certified
No
Origin
Global
Power Source
Electric, Hardwired
Programmability
Non-programmable
Touch Screen
No
UL Listed
No
Volts
24V
Width
3-3/20 in

Starting at
$82.42
EACH
  • QUANTITY