DESCRIPTION

  • Patented Viega® Smart Connect® makes secure connection in less than 7 seconds

Viega North America Extra Large 316L Stainless Steel Tee

V80751

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Application
Commercial, Industrial
Clean Bagged
Yes
End Connection 1
Press
End Connection 2
Press
End Connection 3
Press
End Connections
Press x Press x Press
FM Approved
No
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Size 3
1-1/2 in
IAPMO Listed
Yes
Material
Stainless Steel
Material Type
316
Maximum Pressure
200 psi
Maximum Temperature
250
Minimum Temperature
0
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Origin
Global
Size
2-1/2 in x 2-1/2 in x 1-1/2 in
Type
Reducing
UL Listed
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday