DESCRIPTION

  • Minimizes system downtime by allowing for wet connection
  • No threading, cutting oil, or heavy equipment needed
  • Patented Viega® Smart Connect® makes secure connection in less than 7 seconds

Viega North America MegaPress FTG x Press Carbon Steel Reducer with EPDM

VIE26005

MORE SIZES AVAILABLE

SPECIFICATIONS

ASME Specifications
ASME B31
Application
Commercial, Industrial
Clean Bagged
Yes
Coating
Zinc Nickel
Collection
MegaPress
End Connection 1
FTG
End Connection 2
Press
End Connections
FTG x Press
FM Approved
Yes
Fire Suppression System Rated
Yes
Fitting Size 1
1 in
Fitting Size 2
1/2 in
IAPMO Listed
Yes
Length
3-1/4 in
Material
Carbon Steel
Maximum Pressure
200 psi
Maximum Temperature
250
Minimum Temperature
0
NSF Certified
No
Origin
Global
Size
1 in x 1/2 in
Type
Reducing
UL Listed
No