DESCRIPTION

  • For use with ProPress® G gas fittings
  • Provides oil and hydrocarbon resistance

Gas Seal Element in Yellow

V21023

Diameter:

1/2 in

SPECIFICATIONS

Application
Commercial, Residential
Clean Bagged
Yes
Color Finish
Yellow
Diameter
1/2 in
FM Approved
No
GSA Approved
No
IAPMO Listed
No
Material
Rubber
Material Type
HNBR
Maximum Pressure
125 PSI
Maximum Temperature
180
Minimum Temperature
-40
NSF Certified
No
Origin
Global
UL Listed
No

Starting at
$1.94
EACH
  • QUANTITY