DESCRIPTION

  • Helps increase thermal conductivity

Viega North America Grooved Tube Silicon Heat Transition Adhesive

V14005

Color Finish

 

SPECIFICATIONS

Application
Residential
Color Finish
White
FM Approved
No
IAPMO Listed
No
Material
Silicon
Maximum Temperature
400
NSF Certified
No
Origin
Domestic
Size
10.3 oz
UL Listed
No

Starting at
$9.1
EACH
  • QUANTITY