DESCRIPTION

  • Constant circulation or start stop circulator control
  • Easy to wire/program
  • Fitting clearly labeled
  • Fixed or reset water temperature selection
  • For supply temperature modulation based on outdoor reset, boiler control, air elimination, and fluid circulation
  • Includes control, air vent, adapter fittings, bracket, and sensors

Viega Hydronic Mixing Block with Solder Connection

V56160

Fitting Sizes:

SPECIFICATIONS

Application
Residential
Depth
6-7/10 in
End Connection 1
Solder
End Connections
Solder
FM Approved
No
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Height
10 in
IAPMO Listed
No
Material
Plastic
Maximum Temperature
203
NSF Certified
No
Origin
Global
UL Listed
Yes
Width
12-9/50 in

Starting at
Call for Pricing
  • QUANTITY