DESCRIPTION

  • Easy and fast to install
  • Factory assembled sleeve
  • Helps installers easily identify unpressed connections during pressure testing
  • No flame, solder, flux, or heavy equipment needed
  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds

Viega ManaBloc® Lock-In Insert

V36402

Fitting Sizes:

3/8 in x 1/2 in

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 372, ANSI 61, ANSI 61-G
Application
Commercial, Residential
Brand Model Compatibility
Manifold ManaBloc Distribution Manifolds V5030, V5030.2, and V5031
CARB OTC LEED Compliant
No
Collection
ManaBloc®
End Connection 1
CTS
End Connections
CTS
FM Approved
No
Fitting Size 1
3/8 in
Fitting Size 2
1/2 in
Fitting Sizes
3/8 in x 1/2 in
Fitting Type
Reducing
GSA Approved
No
IAPMO Listed
No
Length
69/100 in
Material
Plastic
Maximum Pressure
160 psi
Maximum Temperature
180
NSF Certified
No
Origin
Domestic
UL Listed
No

Starting at
$0.13
EACH
  • QUANTITY