DESCRIPTION

  • Includes port labels
  • Requires supply connections, not included

Viega North America ProPress® Manabloc Compression Manifold 24 Outlet

V36243

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM F877
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.5
Collection
ProPress®
Color Finish
Black
End Connection 1
Compression
End Connections
Compression
FM Approved
No
Fitting Size 1
1/2 in
GSA Approved
No
Height
3-1/2 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
23-7/8 in
Material
Plastic
Material Type
Polymer
Maximum Pressure
160 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 372
Origin
Domestic
Outlet Quantity
24
Size
1/2 in
Type
Straight
UL Listed
No