DESCRIPTION

  • Easy to install
  • Install on unused ManaBloc® or MiniBloc™ inlets

Viega Manbl Supply Cap

V5360

Fits Pipe Size:

1 in

SPECIFICATIONS

Application
Commercial, Residential
CARB OTC LEED Compliant
No
FM Approved
No
Fits Pipe Size
1 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
14-3/10 in
Material
Brass
NSF Certified
No
Origin
Domestic
UL Listed
No

Starting at
$7.72
EACH
  • QUANTITY