DESCRIPTION

Viega Manifold Locknut Accessory

V36003

Fitting Sizes:

1/2 in

SPECIFICATIONS

Application
Commercial, Residential
Brand Model Compatibility
Manifold ManaBloc Distribution Manifolds V5030 and V5030.2
CARB OTC LEED Compliant
No
End Connection 1
CTS
End Connections
CTS
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
GSA Approved
No
IAPMO Listed
No
Length
1-7/25 in
Material
Plastic
Maximum Pressure
160 psi
Maximum Temperature
180
NSF Certified
No
Origin
Domestic
UL Listed
No

Starting at
$0.96
EACH
  • QUANTITY