DESCRIPTION

  • Easy to install
  • Excellent chlorine resistance
  • Reduced flow noise

Viega North America MNPT Bronze Adapter

V19110

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Application
Commercial, Residential
CARB OTC LEED Compliant
No
End Connection 1
SVC
End Connection 2
MPT
End Connections
SVC x MPT
FM Approved
No
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
GSA Approved
No
IAPMO Listed
No
Length
1-12/25 in
Material
Bronze
Maximum Pressure
160 psi
Maximum Temperature
180
NSF Certified
No
Origin
Global
Size
3/4 in x 3/4 in
Type
Straight
UL Listed
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday