DESCRIPTION

  • Easy and fast to install

Viega ViegaPEX™ MNPT Crimp PEX Adapter in Brass

V46366

Fitting Sizes:

1 in

SPECIFICATIONS

ASTM Specifications
ASTM F-1807
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.5
Collection
ViegaPEX™
End Connection 1
Crimp
End Connection 2
MPT
End Connections
Crimp x MPT
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
2-1/4 in
Material
Brass
Maximum Pressure
160 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Origin
Domestic
UL Listed
No

Starting at
$6.53
EACH
  • QUANTITY