DESCRIPTION

  • Used to connect stainless manifold to mixing station

Viega MNPT x NPT Bronze Reducer

V15044

Fitting Sizes:

SPECIFICATIONS

Application
Commercial, Residential
CARB OTC LEED Compliant
No
End Connection 1
MPT
End Connection 2
FPT
End Connections
MPT x FPT
FM Approved
No
Fitting Size 1
1-1/4 in
Fitting Size 2
1 in
Fitting Sizes
1-1/4 in x 1 in
Fitting Type
Reducing
GSA Approved
No
IAPMO Listed
No
Length
1-17/20 in
Material
Bronze
Maximum Temperature
180
NSF Certified
No
Origin
Global
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY