DESCRIPTION
- 6 month UV resistance
- Chlorine resistance ratings CL5
- Conforms to ASTM F876/877, NSF 61, CAN/ULC S101/S102.2
- For use in heating, cooling, and snow melt applications
- Oxygen diffusion barrier with protective outer layer
- PEX designation code 5306
- Produced at ISO 9001 Facility
- Utilizes ViegaPEX™ Press fittings
Viega 1/2 in. PEX Barrier Coil
V114
Length:
SPECIFICATIONS
- ASTM Specifications
- ASTM E-84, ASTM F-876/F-877
- Application
- Residential
- CSA Certified
- CSA B137.5
- Color Finish
- Black, Red
- FM Approved
- No
- Fire Suppression System Rated
- No
- GSA Approved
- No
- IAPMO Listed
- Yes
- Length
- 400 ft
- Material
- Plastic
- Material Type
- PEX
- Maximum Temperature
- 180
- NSF Certified
- Yes
- NSF Specifications
- NSF 61
- Origin
- Domestic
- Outside Diameter
- 1/2 in
- Pipe Tubing Size
- 1/2 in
- UL Listed
- Yes
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday