DESCRIPTION

  • Easy and fast to install

Viega PEX Brass Crimp Lavatory Adapter

V4604

Fitting Sizes:

3/4 in

SPECIFICATIONS

ASTM Specifications
ASTM F-1807
Application
Commercial, Residential
Brand Model Compatibility
PEX Crimp Ring V5019.9
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.5
Color Finish
Black
End Connection 1
Crimp
End Connection 2
Lavatory
End Connections
Crimp x Lavatory
FM Approved
No
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
1-13/20 in
Material
Brass
Maximum Pressure
160 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Origin
Domestic
UL Listed
No

Starting at
$6.31
EACH
  • QUANTITY