DESCRIPTION

  • Compact, color coded handle
  • Tool can be calibrated for extended service life

Viega ProPress® Pex Crimp Angle Tool in Blue

V41744

Fits Pipe Size:

3/4 in

SPECIFICATIONS

Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
ProPress®
Color Finish
Blue
FM Approved
No
Fits Pipe Size
3/4 in
GSA Approved
No
IAPMO Listed
No
Length
3-13/50 in
Material
Stainless Steel
NSF Certified
No
Origin
Domestic
UL Listed
No

Starting at
$186.67
EACH
  • QUANTITY