DESCRIPTION

  • Compact, color coded handle
  • Tool can be calibrated for extended service life

Viega ProPress® Pex Crimp Angle Tool in Yellow

V41723

Fits Pipe Size:

1/2 in

SPECIFICATIONS

Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
ProPress®
Color Finish
Yellow
FM Approved
No
Fits Pipe Size
1/2 in
GSA Approved
No
IAPMO Listed
No
Length
3-3/10 in
NSF Certified
No
Origin
Domestic
UL Listed
No

Starting at
$168.01
EACH
  • QUANTITY