DESCRIPTION

  • Easy and fast to install

Viega PEX Crimp Ring

V43660

Fits Pipe Size:

1 in

SPECIFICATIONS

Application
Commercial, Residential
CARB OTC LEED Compliant
No
End Connection 1
Crimp
FM Approved
No
Fits Pipe Size
1 in
GSA Approved
No
IAPMO Listed
No
Length
1-27/100 in
Material
Copper
NSF Certified
No
Origin
Domestic
UL Listed
No

Starting at
$0.46
EACH
  • QUANTITY