DESCRIPTION

Viega North America PEX Crimp Straight Stop Valve

V46022

Valve Size:

SPECIFICATIONS

ANSI Specifications
NSF/ANSI 61
ASME Specifications
ASME A112.18.1
ASTM Specifications
ASTM F1807
Brand Model Compatibility
Viega® PEX Crimp Ring Model V5019.9
CARB OTC LEED Compliant
No
End Connection 1
Crimp
End Connection 2
CTS
End Connections
Crimp x CTS
FM Approved
No
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
2-7/50 in
Material
Chrome Plated Brass
Maximum Pressure
160 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Origin
Global
Recommended Valve Application
Commercial, Residential
UL Listed
No
Valve Size
1/2 in, 1/4 in
Valve Type
Straight Supply Stop Valves

Starting at
$10.97
EACH
  • QUANTITY