DESCRIPTION

Viega PEX Crimp Tool in Red

V50030

Fits Pipe Size:

SPECIFICATIONS

Application
Commercial, Residential
CARB OTC LEED Compliant
No
Color Finish
Red
FM Approved
No
Fits Pipe Size
5/8 in
GSA Approved
No
IAPMO Listed
No
Length
4 in
Material
Steel
NSF Certified
No
Origin
Global
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY