DESCRIPTION

Viega North America PEX Finishing Sleeve

V52

MORE SIZES AVAILABLE

SPECIFICATIONS

Application
Commercial, Residential
CARB OTC LEED Compliant
No
End Connection 1
PEX
End Connection 2
PEX
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
GSA Approved
No
Height
3-1/2 in
IAPMO Listed
No
Length
3-1/2 in
Material
Chrome Plated Brass
NSF Certified
No
Origin
Global
Size
1/2 in x 1/2 in
Type
Straight
UL Listed
No