DESCRIPTION

  • Does not require the use heat transfer adhesive
  • Easy to install
  • For use with 1/2" ViegaPEX™ barrier tubing
  • Heavy gauge extruded aluminum
  • Holes are predrilled

Viega North America PEX Panel

V15210

Length:

SPECIFICATIONS

Application
Residential
CARB OTC LEED Compliant
No
Depth
1/2 in
FM Approved
No
Fits Pipe Size
1/2 in
GSA Approved
No
Height
1/2 in
IAPMO Listed
No
Length
48 in
Material
Aluminum
NSF Certified
No
Origin
Domestic
UL Listed
No
Width
3-1/2 in

Starting at
Call for Pricing
  • QUANTITY