DESCRIPTION

Viega North America PEX Plastic Bend Support

V5100

MORE SIZES AVAILABLE

SPECIFICATIONS

Application
Commercial, Residential
CARB OTC LEED Compliant
No
Color Finish
Black
FM Approved
No
Fits Pipe Size
5/8 in - 3/4 in
GSA Approved
No
IAPMO Listed
No
Length
9 in
Material
Plastic
NSF Certified
No
Origin
Global
UL Listed
No