DESCRIPTION

  • Easy and fast to install
  • Resistant to corrosion

Viega PEX Plastic Snap-In Bend Support

V51021

Fits Pipe Size:

SPECIFICATIONS

Application
Commercial, Residential
Brand Model Compatibility
Bend Support Snap-In Model 2850.3US, Tubing Clamp Stub-Out 5041.2
CARB OTC LEED Compliant
No
Color Finish
Purple
FM Approved
No
Fits Pipe Size
1/2 in
GSA Approved
No
IAPMO Listed
No
Length
5 in
Material
Plastic
NSF Certified
No
Origin
Domestic
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY