DESCRIPTION

  • Color coded ports for hot or cold water
  • Factory assembled with valves and valve key
  • Optional red valve caps included for hot water
  • Port labels included
  • Supply connections not included

Viega PEX Press 7-Port Plastic Manifold with Smart Connect Feature

V49473

Fitting Sizes:

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM F-877
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.5
Color Finish
Black
End Connection 1
Press
End Connection 2
Press
End Connection 3
Press
End Connections
Press x Press x Press
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
Height
2-3/4 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
16-19/50 in
Material
Plastic
Material Type
Polyphenylsulfone
Maximum Pressure
160 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Origin
Domestic
Outlet Quantity
7
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY