DESCRIPTION

  • Easy and fast to install
  • Excellent chlorine resistance
  • For use in NFPA 13D fire sprinkler systems
  • Includes mounting bracket
  • Resistant to corrosion

Viega PEX Press Adapter

V49132

Fitting Sizes:

SPECIFICATIONS

ASTM Specifications
ASTM F-877
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Color Finish
Black, Red
End Connection 1
Press
End Connection 2
FPT
End Connections
Press x FPT
FM Approved
No
Fire Suppression System Rated
Yes
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
3/4 in x 1/2 in
Fitting Type
Reducing
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
5-11/25 in
Material
Plastic
Material Type
Polymer
Maximum Pressure
160 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Origin
Global
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY