DESCRIPTION

  • Easy and fast to install
  • Factory assembled sleeves

Viega PEX Press Coupling

V93073

Fitting Sizes:

1 in x 1-1/2 in

SPECIFICATIONS

ASTM Specifications
ASTM F-877
Application
Commercial
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.5
End Connection 1
Press
End Connection 2
Press
End Connections
Press
FM Approved
No
Fire Suppression System Rated
Yes
Fitting Size 1
1 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1 in x 1-1/2 in
Fitting Type
Reducing
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
1-19/20 in
Material
Bronze
Maximum Pressure
160 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Origin
Global
UL Listed
Yes

Starting at
$29.78
EACH
  • QUANTITY