DESCRIPTION

  • Easy and fast to install
  • Only for PureFlow Press Polymer fittings
  • Resistant to corrosion

Viega PEX Press Sleeve

V49903

Fitting Sizes:

3/4 in

SPECIFICATIONS

Application
Commercial, Residential
CARB OTC LEED Compliant
No
End Connection 1
Press
End Connection 2
Press
End Connections
Press x Press
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
3/4 in
Material
Stainless Steel
Maximum Pressure
160 psi
Maximum Temperature
180
NSF Certified
No
Origin
Global
UL Listed
No

Starting at
$1.61
EACH
  • QUANTITY