DESCRIPTION

  • Connects supply lines to ManaBloc® and MiniBloc™
  • Easy and fast to install
  • Excellent chlorine resistance
  • Resistant to corrosion

Viega PEX Press Supply Adapter

V9611

Fitting Sizes:

3/4 in x 1 in

SPECIFICATIONS

ASTM Specifications
ASTM F-877
Application
Commercial, Municipal, Residential
CARB OTC LEED Compliant
No
End Connection 1
Press
End Connection 2
Hose
End Connections
Press x Hose
FM Approved
No
Fitting Size 1
3/4 in
Fitting Size 2
1 in
Fitting Sizes
3/4 in x 1 in
Fitting Type
Reducing
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
1-79/100 in
Material
Bronze
Maximum Pressure
160 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Origin
Global
UL Listed
No

Starting at
$12.07
EACH
  • QUANTITY