DESCRIPTION

  • Color coded handle
  • Ratcheting design

Viega PEX Press Tool

V50020

Fits Pipe Size:

1/2 in

SPECIFICATIONS

Application
Commercial, Residential
CARB OTC LEED Compliant
No
Color Finish
Yellow
FM Approved
No
Fits Pipe Size
1/2 in
GSA Approved
No
IAPMO Listed
No
Length
4 in
Material
Steel
NSF Certified
No
Origin
Global
UL Listed
No

Starting at
$245.77
EACH
  • QUANTITY