DESCRIPTION

  • Color coded handle
  • Ratcheting design

Viega PEX Press Tool

V50040

Fits Pipe Size:

3/4 in

SPECIFICATIONS

Application
Commercial, Residential
CARB OTC LEED Compliant
No
Color Finish
Blue
FM Approved
No
Fits Pipe Size
3/4 in
GSA Approved
No
IAPMO Listed
No
Length
4 in
Material
Steel
NSF Certified
No
Origin
Global
UL Listed
No

Starting at
$245.77
EACH
  • QUANTITY