DESCRIPTION

  • Connects supply lines to ManaBloc® and MiniBloc™
  • Easy and fast to install
  • Factory assembled sleeve

Viega PEX Press x ManaBloc Supply Adapter

V9614

Fitting Sizes:

1 in

SPECIFICATIONS

ASTM Specifications
ASTM F-877
Application
Commercial, Municipal, Residential
CARB OTC LEED Compliant
No
End Connection 1
Press
End Connection 2
Hose
End Connections
Press x Hose
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
1-4/5 in
Material
Bronze
Maximum Pressure
160 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Origin
Global
UL Listed
No

Starting at
$19.49
EACH
  • QUANTITY