DESCRIPTION

Viega North America PEX Pressure Compact Jaw

V5605

MORE SIZES AVAILABLE

SPECIFICATIONS

Application
Commercial, Residential
Brand Model Compatibility
Ridgid® Compact Tools
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.5
FM Approved
No
Fits Pipe Size
1 in
GSA Approved
No
IAPMO Listed
No
Jaw Capacity in
1 in
Length
5-3/4 in
Material
Steel
NSF Certified
No
UL Listed
No