DESCRIPTION

  • Valve included

Viega PEX Pressure Icemaker Outlet Box

V98000

Fitting Sizes:

1/2 in

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASME Specifications
ASME A112.18.1
ASTM Specifications
ASTM F-877
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Color Finish
White
Drain Location
Center
End Connection 1
Press
End Connections
Press
FM Approved
No
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
Height
3 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass, Plastic
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Origin
Global
UL Listed
No

Starting at
$40.57
EACH
  • QUANTITY