DESCRIPTION

  • Starter tool set includes: tubing cutter model 2889.2, hand tools 5 2 and 5 4 , and case

Viega PEX Pressure Starter Tool Set

V56000

Fits Pipe Size:

1/2 in - 3/4 in

SPECIFICATIONS

Application
Commercial, Residential
Brand Model Compatibility
PEX Prep Tools 2889.2US, 50020, and 50040
CARB OTC LEED Compliant
No
Color Finish
Black
FM Approved
No
Fits Pipe Size
1/2 in - 3/4 in
GSA Approved
No
IAPMO Listed
No
Length
19-3/4 in
NSF Certified
No
Origin
Global
UL Listed
No

Starting at
$540.11
EACH
  • QUANTITY