DESCRIPTION

  • 1/4 turn operation
  • Corrosion resistant
  • Easy and fast to install
  • Factory assembled sleeve

Viega PEX Pressure Straight Stop Valve

V9402

Valve Size:

1/2 in

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
ASTM Specifications
ASTM F-877
CARB OTC LEED Compliant
No
End Connection 1
Press
End Connection 2
CTS
End Connections
Press x CTS
FM Approved
No
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
4-21/100 in
Material
Chrome Plated Brass
Maximum Pressure
160 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Origin
Global
Recommended Valve Application
Commercial, Residential
UL Listed
No
Valve Size
1/2 in, 1/4 in
Valve Type
Straight Supply Stop Valves

Starting at
$14.67
EACH
  • QUANTITY