DESCRIPTION

Viega North America ViegaPEX™ PEX Pressure Wall Mount Outlet Box

V97001

MORE SIZES AVAILABLE

SPECIFICATIONS

ANSI Specifications
NSF/ANSI 372, NSF/ANSI 61
ASME Specifications
ASME A112.18.1
ASTM Specifications
ASTM F877
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
ViegaPEX™
Color Finish
White
Drain Location
Left, Right
End Connection 1
Press
End Connections
Press
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/4 in
GSA Approved
No
Height
3 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass, Plastic
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Origin
Global
Size
1/2 in x 1/4 in
UL Listed
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday