DESCRIPTION

Viega North America PEX Turn-Out Clamp

V52130

MORE SIZES AVAILABLE

SPECIFICATIONS

Application
Commercial, Residential
CARB OTC LEED Compliant
No
Color Finish
Grey
FM Approved
No
Fits Pipe Size
1/2 in - 3/4 in
GSA Approved
No
IAPMO Listed
No
Length
4-1/20 in
Material
Plastic
NSF Certified
No
Origin
Domestic
UL Listed
No