DESCRIPTION

  • Easy and fast to install
  • Resistant to corrosion

Viega Plastic Bend Support For Slab

V1510

Fits Pipe Size:

5/8 in - 3/4 in

SPECIFICATIONS

Application
Residential
CARB OTC LEED Compliant
No
Color Finish
White
FM Approved
No
Fits Pipe Size
5/8 in - 3/4 in
GSA Approved
No
IAPMO Listed
No
Length
8 in
Material
Plastic
NSF Certified
No
Origin
Global
UL Listed
No

Starting at
$1.34
EACH
  • QUANTITY